Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Piano Dip Switch, 2 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDSP02SGRNNTR04

Piano Dip Switch, 2 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP02SGRNNTR04
  • Zoro # G205813037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP02SGRNNTR04
Zoro #
G205813037
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
.197 in
Length
.196 in

Details

Housing Color
Black
Number of Positions
2
Mounting Type
Surface Mount
Contact Mating Area Plating Material
Gold Flash
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Angle
Vertical
Operating Temperature Range
-20 to 85°C
Voltage Rating
24 VDC
Sealed
No
Number of Switches
2
Switch Type
DIP Switch
Product Type
Switch
Actuator Color
White
Solder Tail Contact Plating
Gold Flash over Nickel
Centerline
.1 in
Housing Material
High Temperature Nylon
Actuator Style
Piano (Side Actuated)
Shunt Type
DIP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.