Zoro Homepage
This item is Discontinued.
Te Connectivity Piano Dip Switch, 2 Switches, Spst, Latched, 0.025A, 24Vdc, Wire Terminal, Panel Mount 4-2319764-1

Piano Dip Switch, 2 Switches, Spst, Latched, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # 4-2319764-1
  • Zoro # G405813523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-2319764-1
Zoro #
G405813523
UPC #
-
Country of Origin
China

Dimensions

Length
.196 in
Height
.197 in

Details

Actuator Style
Piano (Side Actuated)
Shunt Type
DIP
Housing Material
High Temperature Nylon
Actuator Color
White
Housing Color
Black
Number of Positions
2
Solder Tail Contact Plating
Gold Flash over Nickel
Mounting Type
Surface Mount
Product Type
Switch
Number of Switches
2
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Temperature Range
-20 to 85°C
Switch Type
DIP Switch
Sealed
No
Centerline
.1 in
Contact Mating Area Plating Material
Gold Flash
Mounting Angle
Vertical
Voltage Rating
24 VDC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.