Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Piano Dip Switch, 2 Switches, Spst, Latched, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDSP02SGLFNTR04

Piano Dip Switch, 2 Switches, Spst, Latched, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP02SGLFNTR04
  • Zoro # G105813106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP02SGLFNTR04
Zoro #
G105813106
UPC #
-
Country of Origin
China

Dimensions

Length
.196 in
Height
.197 in

Details

Centerline
.1 in
Mounting Angle
Vertical
Number of Switches
2
Switch Type
DIP Switch
Housing Material
High Temperature Nylon
Housing Color
Black
Configuration (Pole-Throw)
Single Pole - Single Throw
Sealed
No
Solder Tail Contact Plating
Gold Flash over Nickel
Shunt Type
DIP
Actuator Style
Piano (Side Actuated)
Contact Mating Area Plating Material
Gold Flash
Number of Positions
2
Mounting Type
Surface Mount
Product Type
Switch
Operating Temperature Range
-20 to 85°C
Voltage Rating
24 VDC
Actuator Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.