Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Piano Dip Switch, 4 Switches, Spst, Latched, 1A, 5Vdc, Wire Terminal, Panel Mount 1571999-7

Piano Dip Switch, 4 Switches, Spst, Latched, 1A, 5Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # 1571999-7
  • Zoro # G405980768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571999-7
Zoro #
G405980768
UPC #
-
Country of Origin
China

Dimensions

Height
.236 in
Length
.478 in
Contact Mating Area Plating Thickness
1.2µin
Termination Post Length
.157 in

Details

Switch Type
DIP
Number of Positions
4
Product Type
Switch
Contact Current Rating
1A
Solder Tail Contact Plating
Gold over Nickel
Sealed
No
Auto-Insertable
Yes
UL Flammability Rating
UL 94V-0
Number of Switches
4
Mounting Angle
Vertical
Configuration (Pole-Throw)
Single Pole - Single Throw
Voltage Rating
5 VDC
Contact Mating Area Plating Material
Gold
On Position
Lever Down
Centerline
.1 in
Actuator Color
White
Termination Style
Outside L
Housing Material
Polyphenylene Sulfide (PPS)
Mounting Type
Surface Mount
Contact Base Material
Copper Alloy
Actuator Style
Piano (Side Actuated)
Operating Temperature Range
-30 to 85°C
Housing Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.