Zoro Homepage
This item is Discontinued.
Te Connectivity Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount 2-2319764-3

Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # 2-2319764-3
  • Zoro # G605813187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2319764-3
Zoro #
G605813187
UPC #
-
Country of Origin
China

Dimensions

Length
.596 in
Height
.197 in

Details

Housing Color
Black
Switch Type
DIP Switch
Centerline
.1 in
Sealed
Yes
Shunt Type
DIP
Mounting Type
Surface Mount
Actuator Color
White
Configuration (Pole-Throw)
Single Pole - Single Throw
Solder Tail Contact Plating
Gold Flash over Nickel
Number of Positions
6
Product Type
Switch
Seal Type
Tape
Voltage Rating
24 VDC
Operating Temperature Range
-20 to 85°C
Mounting Angle
Vertical
Actuator Style
Piano (Side Actuated)
Contact Mating Area Plating Material
Gold Flash
Housing Material
High Temperature Nylon
Number of Switches
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.