Zoro Homepage
This item is Discontinued.
Te Connectivity Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount 2319764-8

Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # 2319764-8
  • Zoro # G905813269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2319764-8
Zoro #
G905813269
UPC #
-
Country of Origin
China

Dimensions

Length
.596 in
Height
.197 in

Details

Mounting Type
Surface Mount
Configuration (Pole-Throw)
Single Pole - Single Throw
Shunt Type
DIP
Contact Mating Area Plating Material
Gold Flash
Number of Switches
6
Switch Type
DIP Switch
Number of Positions
6
Centerline
.1 in
Mounting Angle
Vertical
Housing Color
Black
Actuator Style
Piano (Side Actuated)
Sealed
No
Actuator Color
White
Voltage Rating
24 VDC
Housing Material
High Temperature Nylon
Solder Tail Contact Plating
Gold Flash over Nickel
Operating Temperature Range
-20 to 85°C
Product Type
Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.