Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDSP06SGRFNTR04

Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP06SGRFNTR04
  • Zoro # G105812987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP06SGRFNTR04
Zoro #
G105812987
UPC #
-
Country of Origin
China

Dimensions

Height
.197 in
Length
.596 in

Details

Solder Tail Contact Plating
Gold Flash over Nickel
Mounting Angle
Vertical
Contact Mating Area Plating Material
Gold Flash
Mounting Type
Surface Mount
Number of Positions
6
Number of Switches
6
Product Type
Switch
Voltage Rating
24 VDC
Configuration (Pole-Throw)
Single Pole - Single Throw
Centerline
.1 in
Operating Temperature Range
-20 to 85°C
Housing Color
Black
Switch Type
DIP Switch
Actuator Color
White
Actuator Style
Piano (Side Actuated)
Sealed
No
Housing Material
High Temperature Nylon
Shunt Type
DIP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.