Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDSP06SGRFNTU04

Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP06SGRFNTU04
  • Zoro # G505813348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP06SGRFNTU04
Zoro #
G505813348
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
.596 in
Height
.197 in

Details

Number of Positions
6
Housing Color
Black
Product Type
Switch
Operating Temperature Range
-20 to 85°C
Number of Switches
6
Contact Mating Area Plating Material
Gold Flash
Actuator Color
White
Mounting Angle
Vertical
Sealed
No
Centerline
.1 in
Mounting Type
Surface Mount
Shunt Type
DIP
Solder Tail Contact Plating
Gold Flash over Nickel
Configuration (Pole-Throw)
Single Pole - Single Throw
Voltage Rating
24 VDC
Housing Material
High Temperature Nylon
Switch Type
DIP Switch
Actuator Style
Piano (Side Actuated)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.