Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDSP06SGRFSTU04

Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP06SGRFSTU04
  • Zoro # G905813221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP06SGRFSTU04
Zoro #
G905813221
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
.596 in
Height
.197 in

Details

Mounting Angle
Vertical
Housing Color
Black
Operating Temperature Range
-20 to 85°C
Housing Material
High Temperature Nylon
Sealed
Yes
Contact Mating Area Plating Material
Gold Flash
Shunt Type
DIP
Solder Tail Contact Plating
Gold Flash over Nickel
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Positions
6
Product Type
Switch
Actuator Color
White
Seal Type
Tape
Actuator Style
Piano (Side Actuated)
Centerline
.1 in
Voltage Rating
24 VDC
Mounting Type
Surface Mount
Number of Switches
6
Switch Type
DIP Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.