Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount EDSP06SGRNNTU04

Piano Dip Switch, 6 Switches, Spst, 0.025A, 24Vdc, Wire Terminal, Panel Mount (Discontinued)

  • Mfr # EDSP06SGRNNTU04
  • Zoro # G405813349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDSP06SGRNNTU04
Zoro #
G405813349
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
.596 in
Height
.197 in

Details

Voltage Rating
24 VDC
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Color
White
Contact Mating Area Plating Material
Gold Flash
Centerline
.1 in
Number of Switches
6
Mounting Angle
Vertical
Housing Material
High Temperature Nylon
Sealed
No
Actuator Style
Piano (Side Actuated)
Solder Tail Contact Plating
Gold Flash over Nickel
Product Type
Switch
Switch Type
DIP Switch
Housing Color
Black
Shunt Type
DIP
Number of Positions
6
Operating Temperature Range
-20 to 85°C
Mounting Type
Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.