Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Ring Terminal, #6 Stud Size, Pre-Insulated, Nylon Insulated, Red 2-36152-1

Ring Terminal, #6 Stud Size, Pre-Insulated, Nylon Insulated, Red (Discontinued)

  • Mfr # 2-36152-1
  • Zoro # G405899756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-36152-1
Zoro #
G405899756
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#6
Barrel Inside Dia.
0.145 in
Overall Length
0.8 in

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
Pre-Insulated, Nylon
Wire Type
Solid or Stranded, Regular Wire
Wire Range
22 to 16 AWG
Seam
Standard, Closed Barrel
Terminal Type
Ring Tongue
Max. Temp.
105 Degrees C
Max. Voltage
300V
Insulation Dia
0.105 to 0.14 in
Terminal Orientation
Straight
Contact Plating Material
Copper, Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.