Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PIDG SPD 22-16COMM 22-18MIL 10 32051

PIDG SPD 22-16COMM 22-18MIL 10 (Discontinued)

  • Mfr # 32051
  • Zoro # G900975887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32051
Zoro #
G900975887
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
#10
Overall Length
0.908 in

Details

Item
Spade Terminal
Insulation Color
Red
Insulation Type
Pre-Insulated, Nylon
Standards
MIL-T-7928
Seam
Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Max. Temp.
105 Degrees C
Max. Voltage
300V
Wire Range
Commercial: 22 to 16 AWG, Military: 22 to 18 AWG
Terminal Type
Spade Tongue
Contact Plating Material
Copper, Tin
Insulation Dia
0.105 to 0.14 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.