Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PIN .080 DIA 30-26 AWG TPBR 1742377-2

PIN .080 DIA 30-26 AWG TPBR (Discontinued)

  • Mfr # 1742377-2
  • Zoro # G900952277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1742377-2
Zoro #
G900952277
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.12 mm²
Minimum Wire Size
0.05 mm²
Overall Length
0.561 in
Barrel Inside Dia.
0.068 in, 0.02 in

Details

Item
Pin Terminal
Insulation Coverage
None
Insulation Type
Bare
Seam
Open Barrel
Wire Type
Discrete Wire
Features
Wire Insulation Support
Contact Plating Material
Tin
Insulation Dia
0.042 to 0.073 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.