Zoro Homepage

PIN .125 (3.17 MM) 24-20 AWG 0.42 BR

  • Mfr # 62074-1

  • Zoro # G801026718


product price: $0.24
/ea
Sold in multiples of 4500 for $1,080.00

Key Features

Maximum Wire Size
0.6 mm²
Minimum Wire Size
0.2 mm²
Insulation Coverage
None
Insulation Type
Bare
Overall Length
0.705 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62074-1
Zoro #
G801026718
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
0.6 mm²
Minimum Wire Size
0.2 mm²
Overall Length
0.705 in
Barrel Inside Dia.
0.025 in, 0.095 in

Details

Item
Pin Terminal
Insulation Coverage
None
Insulation Type
Bare
Features
Wire Insulation Support
Wire Type
Discrete Wire
Seam
Open Barrel
Insulation Dia
0.06 to 0.103 in
Contact Plating Material
Unplated
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.