Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PIN HDR ASSY 10P MMATE LF 3-208403-2

PIN HDR ASSY 10P MMATE LF (Discontinued)

  • Mfr # 3-208403-2
  • Zoro # G000939710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-208403-2
Zoro #
G000939710
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.94 in
Height
0.55 in
Length
2.7 in

Details

Item
Connector
Type
Header
Wire Connector Style
Standard Inline
Color
Red
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Current
7.5 A
Standards
CSA; UL E28476; UL Certified and Recognized
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Plug Housing
Max. Temp.
130°C
Terminal Type
Through Hole - Solder
Hole Center to Center
0.2 in
Material
Nylon
Connector Type
Header
Contact Type
Pin
Number of Contacts
10
Current Rating
7.5 A
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.