Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pin Rcpt 16-20 .016Br 505002-1

Pin Rcpt 16-20 .016Br (Discontinued)

  • Mfr # 505002-1
  • Zoro # G205964838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505002-1
Zoro #
G205964838
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.526 in

Details

Connection Type
Crimp
Wire Type
Regular Wire
Terminal Type
Receptacle
Wire Range
0.5 to 1.4 mm²
Terminal Orientation
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.