Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Socket Connectors 03P .093 Comm P&S Recpt .250Cl

  • Mfr # 770269-1

  • Zoro # G505965054


product price: $0.30
/ea
Sold in multiples of 277 for $83.10

Key Features

Insulation Color
Natural
Standards
UL, CSA Listed
Max. Voltage
600V AC
Terminal Type
Socket
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770269-1
Zoro #
G505965054
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
28.96 mm

Details

Item
Housing
Insulation Color
Natural
Standards
UL, CSA Listed
Max. Voltage
600V AC
Terminal Type
Socket
Max. Temp.
221 Degrees F
Connection Type
Socket, Crimp
Application
Power and Signal, Wire and Cable
Mounting Type
Panel; Panel Mount Feature; Mounting Ears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.