
Pin & Socket Connectors 04P Micro Mnl Assy Vrt Thru Lf (Discontinued)
- Mfr # 3-794681-4
- Zoro # G405981567
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-794681-4
Zoro #
G405981567
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Contact Plating Thickness
0.38 µm
Max. Single Wire Size
20 AWG
Details
Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Nylon
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
2
Number of Contacts
4
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Current Rating
5 A
Terminal Type
Through Hole - Solder
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.