
Header, Black, High Temperature Nylon Insulation, 250 V AC/DC, 5 A (Discontinued)
- Mfr # 4-794636-2
- Zoro # G105948990
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-794636-2
Zoro #
G105948990
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
2.54 to 7.62 µm
Details
Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Maximum Voltage
250 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Application
Power
Max. Voltage
250V AC/DC
Terminal Type
Surface Mount
Max. Temp.
105°C
Hole Center to Center
3 mm
Number of Rows
2
Current Rating
5 A
Contact Finish
Tin Plated
Contact Type
Pin
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.