Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Socket Connectors Hdr Assy 2 Pos R/A Single Row Tin

  • Mfr # 2-1445055-2

  • Zoro # G605959243


product price: $0.88
/ea
Sold in multiples of 112 for $98.56

Key Features

Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1445055-2
Zoro #
G605959243
UPC #
-
Country of Origin
China

Dimensions

Width
7.8 mm
Height
10.14 mm
Contact Plating Thickness
2.54 µm

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Nylon
Hole Center to Center
3 mm
Number of Contacts
2
Terminal Type
Through Hole - Solder
Current Rating
5 A
Max. Temp.
105°C
Number of Rows
1
Contact Type
Pin
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.