Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Socket Connectors Header 20 Pos R/A Gold Dual Row

  • Mfr # 1-794106-1

  • Zoro # G105785144


product price: $21.29
/ea
Sold in multiples of 4 for $85.16

Key Features

Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794106-1
Zoro #
G105785144
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Current Rating
9.5 A
Terminal Type
Through Hole - Solder
Hole Center to Center
4.14 mm
Number of Contacts
20
Contact Type
Pin
For Use With
Plug Housing
Number of Rows
2
Contact Finish
Gold Plated
Max. Temp.
105°C
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.