Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pin & Socket Connectors Micro Mnl Hdr Assy S/Row Au Lf 2-1445085-4

Pin & Socket Connectors Micro Mnl Hdr Assy S/Row Au Lf (Discontinued)

  • Mfr # 2-1445085-4
  • Zoro # G605948544
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1445085-4
Zoro #
G605948544
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 in
Contact Plating Thickness
0.38 µm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Nylon
Max. Temp.
105°C
Current Rating
5 A
Number of Contacts
4
Terminal Type
Through Hole - Solder
Hole Center to Center
3 mm
Number of Rows
1
Contact Finish
Gold Plated
Features
Circuit Identification Feature
Contact Type
Pin
For Use With
Single Row Receptacle Housing
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.