Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Header, Black, High Temperature Nylon Insulation, 250 V AC/DC, 5 A 2-1445091-6

Header, Black, High Temperature Nylon Insulation, 250 V AC/DC, 5 A (Discontinued)

  • Mfr # 2-1445091-6
  • Zoro # G205948661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1445091-6
Zoro #
G205948661
UPC #
-
Country of Origin
China

Dimensions

Height
8.11 mm
Length
22 mm
Width
3.86 mm
Max. Insulation Dia.
3.2 mm
Max. Single Wire Size
20 AWG
Min. Single Wire Size
30 AWG
Contact Plating Thickness
0.38 µm
Maximum Single Wire Size
20 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Maximum Voltage
250 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Hole Center to Center
3 mm
Max. Voltage
250V AC/DC
Application
Power
Terminal Type
Surface Mount
Max. Temp.
105°C
Current Rating
5 A
Number of Rows
1
Contact Type
Pin
Contact Finish
Gold Plated
Number of Contacts
6
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.