
Header, Black, High Temperature Nylon Insulation, 250 V AC/DC, 5 A (Discontinued)
- Mfr # 2-1445100-4
- Zoro # G405948645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-1445100-4
Zoro #
G405948645
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Maximum Voltage
250 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Max. Temp.
105°C
Terminal Type
Surface Mount
Application
Power
Max. Voltage
250V AC/DC
Hole Center to Center
3 mm
Number of Contacts
4
Contact Finish
Gold Plated
Number of Rows
1
Current Rating
5 A
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.