Zoro Homepage
This item is Discontinued.
Te Connectivity Pin & Socket Connectors Micro Mnl Rpt Cnt St Reel Of 15000 794606-1

Pin & Socket Connectors Micro Mnl Rpt Cnt St Reel Of 15000 (Discontinued)

  • Mfr # 794606-1
  • Zoro # G605949626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794606-1
Zoro #
G605949626
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Min. Single Wire Size
24 AWG
Contact Plating Thickness
1.5 to 4 µm
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
24 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
250 V AC/DC
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA; VDE; UL
Application
Power
Max. Temp.
105°C
Wire Type
Discrete; Stranded
Max. Voltage
250V AC/DC
Connection Material
Phosphor Bronze
Terminal Type
Crimp
Contact Type
Socket
Contact Finish
Bright Tin Plated
Current Rating
5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.