Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pin & Socket Connectors Mini Umnl Pin Sn Reel Of 5000 61117-4

Pin & Socket Connectors Mini Umnl Pin Sn Reel Of 5000 (Discontinued)

  • Mfr # 61117-4
  • Zoro # G405965024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61117-4
Zoro #
G405965024
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
14 AWG
Max. Insulation Dia.
3.3 mm
Min. Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
250 V AC
Current
15 A
Maximum Operating Temperature
105 Degrees C
For Use With
Commercial MATE-N-LOK
Terminal Type
Crimp
Max. Voltage
250V AC
Application
Power
Max. Temp.
105°C
Wire Type
Discrete; Stranded
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Contact Type
Socket
Current Rating
15 A
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.