This item is Discontinued.

Te Connectivity Pin & Socket Connectors Pin 20-14 Br/Au Reel Of 4000 1-770007-0

Pin & Socket Connectors Pin 20-14 Br/Au Reel Of 4000 (Discontinued)

  • Mfr # 1-770007-0
  • Zoro # G805785574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770007-0
Zoro #
G805785574
UPC #
-
Country of Origin
United States

Dimensions

Max. Single Wire Size
14 AWG
Min. Single Wire Size
20 AWG
Max. Insulation Dia.
0.13 in
Contact Plating Thickness
0.76 µm
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
600 V AC
Current
7 A
Maximum Operating Temperature
120 Degrees C
Application
Power
Terminal Type
Crimp
Connection Material
Brass
Max. Temp.
120°C
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Standard Universal MATE-N-LOK(Socket)
Max. Voltage
600V AC
Wire Type
Discrete; Stranded
Current Rating
7 A
Contact Type
Pin
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable
Terminal Finish
Pre-Tin Plated
Termination Style
Crimp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.