This item is Discontinued.

Te Connectivity Pin & Socket Connectors Pin Contact 24-18Awg Reel Of 7000 350561-2

Pin & Socket Connectors Pin Contact 24-18Awg Reel Of 7000 (Discontinued)

  • Mfr # 350561-2
  • Zoro # G005964168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350561-2
Zoro #
G005964168
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
18 AWG
Min. Single Wire Size
24 AWG
Max. Insulation Dia.
0.1 in
Contact Plating Thickness
0.76 µm
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
18 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Universal MATE-N-LOK Plug or Socket Housing
Connection Material
Brass
Max. Voltage
600V AC
Application
Power
Wire Type
Discrete; Stranded
Terminal Type
Crimp
Max. Temp.
105°C
Contact Finish
Gold Plated
Current Rating
19 A
Contact Type
Pin
Connector Terminates To
Wire & Cable
Terminal Finish
Gold Plated
Termination Style
Crimp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.