
Push-In Wire Connector, Black, Nylon Insulation, 600 V AC (Discontinued)
- Mfr # 1-480708-9
- Zoro # G905782947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-480708-9
Zoro #
G905782947
UPC #
-
Country of Origin
United States
Dimensions
Height
27.43 mm
Length
26.67 mm
Width
20.32 mm
Details
Item
Push-In Wire Connector
Type
Crimp
Color
Black
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Application
Power, Signal
Number of Rows
3
Hole Center to Center
6.35 mm
Contact Type
Plug
Standards
CSA Certified; UL E28476; UL Recognized
Number of Contacts
12
For Use With
Universal MATE-N-LOK Cap or Header
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.