Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Push-In Wire Connector, Black, Nylon Insulation, 600 V AC 1-480698-9

Push-In Wire Connector, Black, Nylon Insulation, 600 V AC (Discontinued)

  • Mfr # 1-480698-9
  • Zoro # G805782900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-480698-9
Zoro #
G805782900
UPC #
-
Country of Origin
United States

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Black
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Application
Power, Signal
Number of Contacts
2
Hole Center to Center
6.35 mm
Standards
CSA Certified; UL E28476; UL Recognized
Number of Rows
1
Contact Type
Plug
For Use With
Universal MATE-N-LOK Cap or Header
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.