Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Wire Connector, Bare, Nylon Insulation, 250 V AC

  • Mfr # 770063-1

  • Zoro # G405964829


product price: $0.35
/ea
Sold in multiples of 500 for $175.00

Key Features

Type
Crimp
Color
Bare
Insulation Material
Nylon
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770063-1
Zoro #
G405964829
UPC #
-
Country of Origin
United States

Details

Item
Push-In Wire Connector
Type
Crimp
Color
Bare
Insulation Material
Nylon
Maximum Voltage
250 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Application
Power, Signal
For Use With
Single Circuit Plug Housing
Contact Type
Socket
Number of Rows
1
Number of Contacts
1
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.