
Push-In Wire Connector, Black, Nylon Insulation, 250 V AC/DC (Discontinued)
- Mfr # 2029047-2
- Zoro # G305963762
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2029047-2
Zoro #
G305963762
UPC #
-
Country of Origin
China
Details
Item
Push-In Wire Connector
Type
Crimp
Color
Black
Insulation Material
Nylon
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Hole Center to Center
3 mm
Features
Circuit Identification Feature
Contact Type
Socket
Number of Rows
1
Application
Power, Signal
Number of Contacts
2
Connector Terminates To
Wire & Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.