Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pin & Socket Connectors Sok 20-14 Ptpbr .156 Reel Of 2000 61085-1

Pin & Socket Connectors Sok 20-14 Ptpbr .156 Reel Of 2000 (Discontinued)

  • Mfr # 61085-1
  • Zoro # G505964873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61085-1
Zoro #
G505964873
UPC #
-
Country of Origin
China

Dimensions

Max. Insulation Dia.
3.18 mm
Max. Single Wire Size
14 AWG
Min. Single Wire Size
20 AWG
Minimum Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Contact
Type
Socket
Maximum Voltage
600 V AC
Current
10 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Standards
CSA; UL E28476
Connection Material
Brass
Max. Voltage
600V AC
Max. Temp.
105°C
Wire Type
Discrete
Application
Power
Terminal Type
Crimp
Contact Type
Socket
Current Rating
10 A
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-2
Terminal Finish
Tin Plated
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.