
Pin & Socket Connectors Splash Proof Seal 9P Interface
Mfr # 794277-1
Zoro # G205982276
product price: $1.89
/eaSold in multiples of 2500 for $4,725.00
Key Features
Max. Temp.
105°C
For Use With
Universal MATE-N-LOK Sealed Connectors
Color
Blue
Material
Silicone Rubber
Type
Interface Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
794277-1
Zoro #
G205982276
UPC #
-
Country of Origin
China
Details
Max. Temp.
105°C
For Use With
Universal MATE-N-LOK Sealed Connectors
Color
Blue
Material
Silicone Rubber
Type
Interface Seal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.