This item is Discontinued.

Te Connectivity Pin & Socket Connectors Umnl Sok 24-18 Aubr Reel Of 2500 350538-3

Pin & Socket Connectors Umnl Sok 24-18 Aubr Reel Of 2500 (Discontinued)

  • Mfr # 350538-3
  • Zoro # G505949313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350538-3
Zoro #
G505949313
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.2 in
Max. Single Wire Size
14 AWG
Min. Single Wire Size
20 AWG
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Contact
Type
Pin
Maximum Voltage
600 V AC
Current
19 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Max. Voltage
600V AC
Max. Temp.
105°C
For Use With
Universal MATE-N-LOK Plug or Socket Housing
Connection Material
Phosphor Bronze
Wire Type
Discrete; Stranded
Application
Power
Contact Finish
Tin Plated
Current Rating
19 A
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.