Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Terminal, 6 mm², PVF2 Insulated, Bare

  • Mfr # 1958193-1

  • Zoro # G900974699


product price: $2.39
/ea
Sold in multiples of 85 for $203.15

Key Features

Insulation Color
Bare
Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Insulation Type
PVF2
Barrel Inside Dia.
0.253 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1958193-1
Zoro #
G900974699
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 mm²
Minimum Wire Size
3 mm²
Barrel Inside Dia.
0.253 in
Overall Length
1.15 in
Pin Length
0.39 in

Details

Item
Pin Terminal
Insulation Color
Bare
Insulation Type
PVF2
Seam
Closed Barrel
Wire Type
Discrete Wire
Terminal Orientation
Straight
Insulation Dia
0.15 to 0.25 in
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.