Zoro Homepage

PK90B1/4=KNOB PLASTIC BLK 1/4

  • Mfr # 1437624-9

  • Zoro # G300945152


product price: $4.15
/ea
Sold in multiples of 50 for $207.50

Key Features

Diameter
1.25 in
Material
Molded Phenolic Resin
Color
Black
Product Type
Knob
Skirt
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437624-9
Zoro #
G300945152
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.25 in
Shaft Size
.25 in

Details

Material
Molded Phenolic Resin
Color
Black
Product Type
Knob
Skirt
With
Spinner
Without
Indicator Style
Dot
Knob Design
Straight Knurl
Spin Plate
Without
Indicator Location
On Skirt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.