
PKB90B1/4=KNOB PLASTIC W/SKIRT
Mfr # 2-1437624-4
Zoro # G600945906
product price: $5.99
/eaSold in multiples of 250 for $1,497.50
Key Features
Diameter
1.5 in
Material
Phenolic
Color
Black
Indicator Location
On Skirt
Spin Plate
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1437624-4
Zoro #
G600945906
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
1.5 in
Shaft Size
.25 in
Details
Material
Phenolic
Color
Black
Indicator Location
On Skirt
Spin Plate
Without
Spinner
Without
Skirt
With
Product Type
Knob
Indicator Style
Line
Knob Design
Fluted
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.