Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PKE60B1/4=KNOB PLASTIC BLK FLU

  • Mfr # 4-1437624-3

  • Zoro # G000947654


product price: $4.59
/ea
Sold in multiples of 25 for $114.75

Key Features

Diameter
.626 in
Material
Molded Phenolic Resin
Color
Black
Indicator Location
Top & Side
Indicator Style
Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437624-3
Zoro #
G000947654
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
.626 in
Shaft Size
.25 in

Details

Material
Molded Phenolic Resin
Color
Black
Indicator Location
Top & Side
Indicator Style
Line
Skirt
Without
Product Type
Knob
Spin Plate
Without
Knob Design
Fluted
Spinner
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.