Zoro Homepage
This item is Discontinued.
Te Connectivity PKG100B1/4=KNOB PLASTIC 1/4 LE 5-1437624-7

PKG100B1/4=KNOB PLASTIC 1/4 LE (Discontinued)

  • Mfr # 5-1437624-7
  • Zoro # G800946673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437624-7
Zoro #
G800946673
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.06 in
Shaft Size
.25 in

Details

Material
Phenolic
Color
Black
Indicator Location
Top & Side
Spin Plate
Without
Knob Design
Ribbed
Product Type
Knob
Indicator Style
Line
Skirt
Without
Spinner
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.