Zoro Homepage

PKJT50B1/8=PKJT-50B 1/4

  • Mfr # 7-1437624-9

  • Zoro # G201052911


product price: $6.49
/ea
Sold in multiples of 12 for $77.88

Key Features

Diameter
.516 in
Material
Phenolic
Color
Black
Skirt
Without
Shaft Size
.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1437624-9
Zoro #
G201052911
UPC #
-
Country of Origin
United States

Dimensions

Diameter
.516 in
Shaft Size
.125 in

Details

Material
Phenolic
Color
Black
Skirt
Without
Knob Design
Straight Knurl with Bar Pointer
Spin Plate Style
Spun Aluminum
Spinner
Without
Indicator Style
Line
Product Type
Knob
Indicator Location
Top & Side
Spin Plate
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.