Zoro Homepage

PKS1106B1/4=KNOB PLASTIC W/SKI

  • Mfr # 9-1437624-7

  • Zoro # G000946824


product price: $6.59
/ea
Sold in multiples of 30 for $197.70

Key Features

Diameter
1.17 in
Material
Phenolic
Color
Black
Shaft Size
.25 in
Indicator Location
On Skirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1437624-7
Zoro #
G000946824
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1.17 in
Shaft Size
.25 in

Details

Material
Phenolic
Color
Black
Indicator Location
On Skirt
Spin Plate
Without
Indicator Style
Line
Skirt
With
Product Type
Knob
Spinner
Without
Knob Design
Straight Knurl

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.