Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PKX130B1/4=KNOB BLACK MATTI 1-1437625-3

PKX130B1/4=KNOB BLACK MATTI (Discontinued)

  • Mfr # 1-1437625-3
  • Zoro # G200945627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1437625-3
Zoro #
G200945627
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1.576 in
Shaft Size
.25 in

Details

Material
Phenolic
Color
Black
Spin Plate
Without
Indicator Style
White Square
Knob Design
Ribbed
Spinner
Without
Skirt
Without
Indicator Location
Top
Product Type
Knob

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.