Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL 110 REC TERMINAL 20-16 AWG PTPB 174778-1

PL 110 REC TERMINAL 20-16 AWG PTPB (Discontinued)

  • Mfr # 174778-1
  • Zoro # G100927440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174778-1
Zoro #
G100927440
UPC #
-
Country of Origin
Japan

Details

Insulation Type
Non-Insulated
Wire Range
20 to 16 AWG
Max. Temp.
221 Degrees F
Terminal Type
Receptacle
Connection Material
Phosphor Bronze
Seam
Open
Features
Wire Insulation Support
Connection Type
F-Crimp
Application
Wire & Cable
Terminal Orientation
Straight
Insulation Dia
0.08 to 0.129 in
Contact Plating Material
Pre-Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.