
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175578-1
Zoro #
G600956940
UPC #
-
Country of Origin
China
Details
Item
Terminal Housing
Color
Natural
Material
Nylon
Number of Contacts
2
Connector Terminates To
Wire & Cable
Terminal Type
Receptacle
Insulated
Yes
Max. Temp.
105°C
Hole Center to Center
7 mm
Flammability Rating
UL 94 V-2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.