
PL 250 REC 0.5-1.5 MM2 0.35X 26.54 BR
Mfr # 626581-1
Zoro # G101026678
product price: $0.15
/eaSold in multiples of 2500 for $375.00
Key Features
Wire Size
.51-1.65 mm2
Overall Length
.853 in
Terminal Type
Receptacle
Insertion Force
Normal
Terminal Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626581-1
Zoro #
G101026678
UPC #
-
Country of Origin
Brazil
Dimensions
Wire Size
.51-1.65 mm2
Overall Length
.853 in
Mating Tab Width
.25 in
Mating Tab Thickness
.032 in
Receptacle Stock Thickness
.014 in
Accepts Wire Insulation Diameter Range
.0826 - .091 in
Wire Insulation Diameter (Max)
.091 in
Details
Terminal Type
Receptacle
Insertion Force
Normal
Terminal Orientation
Straight
Plating Material
Unplated
Fully Insulated
No
Disconnect Type
Quick Connect
Terminates To
Wire & Cable
Mating Retention Type
Dimple
Barrel Type
Open
Wire Insulation Support
With
Terminal & Splice Style
Receptacle
Crimp Type
F-Crimp
UL Rating
Recognized
Contact Base Material
Brass
Wire/Cable Type
Discrete Wire
Discrete Wire Type
Stranded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.