Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL 250 REC 0.5-2.27 MM2  BR 170233-1

PL 250 REC 0.5-2.27 MM2 BR (Discontinued)

  • Mfr # 170233-1
  • Zoro # G401025494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170233-1
Zoro #
G401025494
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Size
20 - 14 AWG
Overall Length
.87 in
Accepts Wire Insulation Diameter Range
.082 - .134 in
Receptacle Stock Thickness
.016 in
Wire Insulation Diameter (Max)
.134 in
Mating Tab Thickness
.032 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
Wire Insulation Support
With
Fully Insulated
No
Discrete Wire Type
Stranded
Terminates To
Wire & Cable
Barrel Type
Open
Insertion Force
Low
Crimp Type
F-Crimp
Mating Retention Type
Dimple
UL Rating
Recognized
Terminal & Splice Style
Receptacle
Contact Base Material
Brass
Plating Material
Unplated
Operating Temperature Range
-40 130 °C
Wire/Cable Type
Discrete Wire
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.