Zoro Homepage

PL EX 250 INSULATED FLAG REC PVC V-0

  • Mfr # 1717268-2

  • Zoro # G501025547


product price: $0.18
/ea
Sold in multiples of 1200 for $216.00

Key Features

Material
PVC
Color
Yellow
Housing Material
Soft PVC
Accepts Terminal Style
Receptacle
UL Flammability Rating
UL 94V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717268-2
Zoro #
G501025547
UPC #
-
Country of Origin
Japan

Details

Material
PVC
Color
Yellow
Housing Material
Soft PVC
Accepts Terminal Style
Receptacle
UL Flammability Rating
UL 94V-0
Applies To
Wire/Cable
Insulated
Yes
Terminal Orientation
Flag
Product Type
Insulation Sleeve
Number of Positions
1
Operating Temperature Range
-40 140 °F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.