Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PL MKII 187 REC 18-14AWG PTBR LP 170334-1

PL MKII 187 REC 18-14AWG PTBR LP (Discontinued)

  • Mfr # 170334-1
  • Zoro # G401009272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170334-1
Zoro #
G401009272
UPC #
-
Country of Origin
Japan

Dimensions

Wire/Cable Size (mm²)
.8 2
Mating Area Interface Dimensions
.25 x .032 in, 6.35 x .81 mm
Insulation Diameter
2.2 3.4mm[.086 .134in]
Wire/Cable Size (AWG)(AWG)
18 14

Details

Material
Brass
Receptacle Style
Straight
Contact Type
Socket
Applies To
Wire/Cable
With Insulation Support
Yes
Contact Base Material
Brass
Termination Method to Wire/Cable
Crimp
Contact Plating Material
Pre-Tin
Contact Mating Area Plating Material
Pre-Tin
Crimp Area Plating Material
Pre-Tin
Product Type
Contact

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.