
PL REC 1.0-2.5 MM2 0.40 X 52.32 BR
Mfr # 880645-1
Zoro # G901026113
product price: $0.12
/eaSold in multiples of 1300 for $156.00
Key Features
Insulation Type
Non-Insulated
Standards
UL Rating
Wire Range
1.03 to 2.62 mm²
Features
Wire Insulation Support
Seam
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
880645-1
Zoro #
G901026113
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
0.838 in
Details
Insulation Type
Non-Insulated
Standards
UL Rating
Wire Range
1.03 to 2.62 mm²
Features
Wire Insulation Support
Seam
Open
Connection Material
Brass
Terminal Type
Receptacle
Wire Type
Stranded, Discrete Wire
Connection Type
F-Crimp
Application
Wire & Cable
Insulation Dia
0.106 to 0.157 in
Terminal Orientation
Straight
Contact Plating Material
Unplated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.